Polarized Academy Plug SPT, Brown

Item #: 0930721

Cat #: 90-1521

UPC: 045923915215

Company wide:
0 in stock
Documents & Guides
Quick Connect Plug; Brown Finish; Polarized; 18/2-SPT-1; 6A; 125V

Overview

Quick Connect Plug; Brown Finish; Polarized; 18/2-SPT-1; 6A; 125V
Also known as: 045923915215, 90-1521, SAT901521

Specifications

Volts AC: 125
Volts AC: 125