Quick Connect Plug, SPT, White

Item #: 0930720

Cat #: 90-1520

UPC: 045923915208

Company wide:
0 in stock
Documents & Guides
Quick Connect Plug; White Finish; Polarized; 18/2-SPT-1; 6A; 125V

Overview

Quick Connect Plug; White Finish; Polarized; 18/2-SPT-1; 6A; 125V
Also known as: 045923915208, 90-1520, SAT901520

Specifications

Color: White
Volts AC: 125
Color: White
Volts AC: 125