BG Push Thru SKT W/ SET Screw

Item #: 0930717

Cat #: 80-1529

UPC: 045923815294

Company wide:
0 in stock
Documents & Guides
On-Off Push Thru Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; With Set Screw

Overview

On-Off Push Thru Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; With Set Screw
Also known as: 045923815294, 80-1529, SAT801529

Specifications

Wattage: 660
Volts AC: 250
Material: Aluminum
Dimmable: No
Wattage: 660
Material: Aluminum
Volts AC: 250
Dimmable: No