Phenolic Bottom Turn Knob With Removable Husk

Item #: 0930716

Cat #: 80-1326

UPC: 045923813269

Company wide:
0 in stock
Documents & Guides
Phenolic Bottom Turn Knob With Removable Husk; 1/8 IP Screw Terminals; 2" Height; 1-1/2" Diameter; 3/8" Bushing; 660W; 250V

Overview

Phenolic Bottom Turn Knob With Removable Husk; 1/8 IP Screw Terminals; 2" Height; 1-1/2" Diameter; 3/8" Bushing; 660W; 250V
Also known as: 045923813269, 80-1326, SAT801326

Specifications

Wattage: 660
Volts AC: 250
Dimmable: No
Wattage: 660
Dimmable: No
Volts AC: 250