BG 3-Way SKT W/SS 1/8

Item #: 0930715

Cat #: 80-1192

UPC: 045923811920

Company wide:
0 in stock
Documents & Guides
3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; With Set Screw

Overview

3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; With Set Screw
Also known as: 045923811920, 80-1192, SAT801192

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Dimmable: No
Volts AC: 250
Material: Aluminum
Wattage: 250
Dimmable: No