BG Pull Chain Socket W/SS 1/8

Item #: 0930714

Cat #: 80-1188

UPC: 045923811883

Company wide:
0 in stock
Documents & Guides
On-Off Pull Chain Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; With Set Screw

Overview

On-Off Pull Chain Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; With Set Screw
Also known as: 045923811883, 80-1188, SAT801188

Specifications

Wattage: 660
Volts AC: 250
Material: Aluminum
Dimmable: No
Wattage: 660
Material: Aluminum
Volts AC: 250
Dimmable: No