HMND NMK030KD SNTL 3PH 30kVA 480-24

Item #: 0930700

Cat #: NMK030KD

UPC: 803423049379

Company wide:
0 in stock

Overview

HAMNMK030KD
Also known as: 803423049379, NMK030KD, HMDNMK030KD

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 30kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta