EWD L520CWBK Conn WT 20A 125V 2P3W

Item #: 0930678

Cat #: CFJE8001

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
PSR CFJE-800-1 8" 1.25"

Overview

PSR CFJE-800-1 8" 1.25"
Also known as: CFJE8001, PSRCFJE8001

Specifications

No Specifications Available