Safety Magnetic Switch, 2NC/1NO

Item #: 0930644

Cat #: 2TLA050056R4100

UPC: 350024466680

$ 217.43 EA
Company wide:
0 in stock
Documents & Guides
Safety Magnetic Switch, 2NC/1NO, Plastic, LED, 2m Cable

Overview

Safety Magnetic Switch, 2NC/1NO, Plastic, LED, 2m Cable
Also known as: 350024466680, 2TLA050056R4100, ABB2TLA050056R4100

Specifications

Color: Red
Material: Plastic
Color: Red
Material: Plastic