ABB 2TLA020056R1000

Item #: 0930624

Cat #: 2TLA020056R1000

UPC: 350024452379

$ 85.08 EA
Company wide:
0 in stock
Documents & Guides
ABB 2TLA020056R1000

Overview

ABB 2TLA020056R1000
Also known as: 350024452379, 2TLA020056R1000, ABB2TLA020056R1000

Specifications

Gender: Female
Color: Black
Length: 10 m
Pins: 5
Family / Style: M12
Gender: Female
Length: 10 m
Family / Style: M12
Color: Black
Pins: 5