Acuity IBL 12L WD LP740 DLC

Item #: 0930584

Cat #: IBL 12L WD LP740 D

UPC: 753573505372

Company wide:
0 in stock
Documents & Guides
No Documents Available
LITHONIA IBL 12L WD LP740 DLC 12000 LUMEN WIDE DIST 4000K

Overview

LITHONIA IBL 12L WD LP740 DLC 12000 LUMEN WIDE DIST 4000K
Also known as: 753573505372, IBL 12L WD LP740 D, LITIBL12LWDLP740DL

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 100
Width: 12 in, 1 ft
Lumens: 12000
Dimmable: Yes
Standards: DLC Listed (Standard)