6SOL-1/0 STR CABLETRAY

Item #: 0930550

Cat #: GC2525CT

UPC: 781810035504

Company wide:
0 in stock
Documents & Guides
Cast Copper Alloy Cable Tray Ground Clamp, #6 Sol. (.162 Dia.) -1/0 Str. (.372 Dia.), 1.12 in L, 1.45 in W, Tin Plated.

Overview

Cast Copper Alloy Cable Tray Ground Clamp, #6 Sol. (.162 Dia.) -1/0 Str. (.372 Dia.), 1.12 in L, 1.45 in W, Tin Plated.
Also known as: 781810035504, GC2525CT, BURGC2525CT

Specifications

Size: 3/8 in
Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 6 - 1/0
Size: 3/8 in
Standards: California Proposition 65
Material: Copper Alloy
Allowable Gauge Range: 6 - 1/0