Cable Tray Ground Clamp, 2/0 - 250 MCM

Item #: 0930549

Cat #: GC2929CT

UPC: 781810220580

Company wide:
0 in stock
Documents & Guides
Cable Tray Ground Clamp, Range: 2/0 AWG to 250 MCM, Tin Plated, Material: Copper Alloy Body, Bolt Size: 3/8 Inch x 16.

Overview

Cable Tray Ground Clamp, Range: 2/0 AWG to 250 MCM, Tin Plated, Material: Copper Alloy Body, Bolt Size: 3/8 Inch x 16.

For Direct Burial Applications In Concrete Or Earth And For Used With Aluminum Or Galvanized Steel Cable Tray

Also known as: 781810220580, GC2929CT, BURGC2929CT

Specifications

Length: 2.200 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Length: 2.200 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 2/0 - 250