Eaton E57 inductive proximity sensor

Item #: 0930509

Cat #: E57SBL18A2EA

UPC: 782113698847

$ 495.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 8 mm, 2-Wire AC/DC, NC, 250 mA at 40 - 240 Volt A / 20 - 250 Volt DC, 3 Pin Dual Key Micro Connector, Un-shielded

Overview

Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 8 mm, 2-Wire AC/DC, NC, 250 mA at 40 - 240 Volt A / 20 - 250 Volt DC, 3 Pin Dual Key Micro Connector, Un-shielded

Fill

Also known as: 782113698847, E57SBL18A2EA, CUTE57SBL18A2EA

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 40 - 240
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 40 - 240
Volts DC Range: 20 - 250