Enclosure, Hinge Cover, NEMA 4X, 24" X 24" x 8", Gray, Fiberglass

Item #: 0930470

Cat #: AM24248RT

UPC: 085339924241

$ 740.49 EA
Company wide:
0 in stock
Enclosure, Hinge Cover, NEMA 4X, 24 X 24 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Overview

Enclosure, Hinge Cover, NEMA 4X, 24 X 24 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339924241, AM24248RT, ALLAM24248RT

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Color: Gray
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Width: 24 in
Height: 24 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Color: Gray
Mounting: Wall