1
more

Weatherproof Box, 1-Gang, (4) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 0930441
Cat #: IHD4-2
UPC: 042269393400
$ 100.11 EA
Company wide:
0
in stock
Documents & Guides
Single Gang Deep Universal Weatherproof Box, 24.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 4 Outlets, Two on Top, and One on Bottom and Back
Overview
Single Gang Deep Universal Weatherproof Box, 24.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 4 Outlets, Two on Top, and One on Bottom and Back
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269393400, IHD4-2, RDTIHD42
Specifications
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Color: | Silver |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Material: | Aluminum |
| Number of Threaded Outlets: | 4 |
| Depth: | 2 5/8 in |
| Color: | Silver |
| Threaded Outlet Diameter: | 3/4 in |