Spring Wound Twist Timer, 60 Minute, 125-277V, Metal Plate

Item #: 0930437

Cat #: C460M

UPC: 786261150110

$ 80.76 EA
Company wide:
0 in stock
Documents & Guides
Spring Wound Twist Timer, 60 Minute, 125-277 Volt, No Hold, Metal Wallplate

Overview

Spring Wound Twist Timer, 60 Minute, 125-277 Volt, No Hold, Metal Wallplate

Tork 60 Min Twist Timer No Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting up to 60 minutes. HOLD FEATURE: No hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: DPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications.  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP

Also known as: 786261150110, C460M, TRKC460M

Specifications

Type: Spring Wound, DPST, In-Wall
Amps: 10, 7, 20
Color: Aluminum
Volts AC Range: 125 - 277
Type: Spring Wound, DPST, In-Wall
Color: Aluminum
Amps: 10, 7, 20
Volts AC Range: 125 - 277