12-100W MED 3 TIER CHAND Gray

Item #: 0930418

Cat #: P4419-09

UPC: 785247154845

Call for price
Company wide:
0 in stock
Documents & Guides
Twelve-light, three-tier chandelier with etched white oversized, bell-shaped glass bowls. Distinctive ebbing and flowing of squared scrolls and arms in Brushed Nickel finish.

Overview

Twelve-light, three-tier chandelier with etched white oversized, bell-shaped glass bowls. Distinctive ebbing and flowing of squared scrolls and arms in Brushed Nickel finish.
Also known as: 785247154845, P4419-09, PROP441909

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Type: 12-Light, Chandelier
Diameter: 34 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 34 in
Wattage: 100
Type: 12-Light, Chandelier
Standards: California Proposition 65