
$ 362.82 EA
Company wide:
0
in stock
Documents & Guides
Tpi; Quartz Lamp; Fostoria; Model: 630-36489; Size: 3/8 In; Voltage Rating: 480v; Frequency Rating: 50/60 Hz; Wattage: 3650 Wtt; Style: Coiled Element With Sealed Porcelain End Caps; Insert Length: 41-11/16 In; Housing Material: Quartz; For Use With: 462/463 Series Mul-t-mount Electric Infrared Heater;mm-46a Mitey Midget Electric Infrared Heater; Color: Clear; Color Temperature: 4100 Deg F; Life:5000 Hr; Element Material: Tungsten
Overview
Tpi; Quartz Lamp; Fostoria; Model: 630-36489; Size: 3/8 In; Voltage Rating: 480v; Frequency Rating: 50/60 Hz; Wattage: 3650 Wtt; Style: Coiled Element With Sealed Porcelain End Caps; Insert Length: 41-11/16 In; Housing Material: Quartz; For Use With: 462/463 Series Mul-t-mount Electric Infrared Heater;mm-46a Mitey Midget Electric Infrared Heater; Color: Clear; Color Temperature: 4100 Deg F; Life:5000 Hr; Element Material: Tungsten
Also known as: 686334440677, 63036489, TPI63036489
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |