
Copper Compression Lug 1111.1 11/16 T Ul Csa
Item #: 0930367
Cat #: CLNF-1111-58
UPC: 783669651539
$ 352.32 EA
Company wide:
0
in stock
Surecrimp Copper Compression Lug, Conductor Size 1111, 1 Hole, 5/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 1111, 1 Hole, 5/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA
Also known as: 783669651539, CLNF-1111-58, ILSCLNF111158
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 5/8 in |
| Material: | Copper |
| Stud Size: | 5/8 in |
| Standards: | California Proposition 65 |