Bkr T6n 600a 3p Lsi Ul

Item #: 0930342

Cat #: T6N600CW

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Lsi (ac Only), Pr222, Electronic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6n600cw: Bkr T6n 600a 3p Lsi Ul Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Lsi (ac Only), Pr222, Electronic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6n600cw: Bkr T6n 600a 3p Lsi Ul Lvp
Also known as: T6N600CW, ABBT6N600CW

Specifications

No Specifications Available