Adjustable Blade Scorer

Item #: 0930331

Cat #: 1800SS

UPC:

$ 447.71 EA
Company wide:
3 in stock
Documents & Guides
Adjustable Blade Scorer, Square Cut and Spiral Cut, Dial Locking Set Set Screw, Adjustable Blade Depth: 0.001" - 0.100", Cable O.D.: 1-3/4" - 3"

Overview

Adjustable Blade Scorer, Square Cut and Spiral Cut, Dial Locking Set Set Screw, Adjustable Blade Depth: 0.001" - 0.100", Cable O.D.: 1-3/4" - 3"

The 1800SS Series Semi-Con Scorers have adjustable blade depth with a locking set screw for scoring (scribing) the semi-conductive shield of high-voltage cable so the semi-con can be removed without nicking or damaging the cable insulation.

Also known as: 1800SS, SPD1800SS, Mouse Trap

Specifications

Type: Cable Strippers
Type: Cable Strippers