KDR 480V 30A 20HP 3 PHASE OPEN INPUT LINE REACTOR

Item #: 0930249

Cat #: KDRULB1L

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRULB1L 480V 30A 20HP

Overview

TCI KDRULB1L 480V 30A 20HP
Also known as: KDRULB1L, TCIKDRULB1L

Specifications

No Specifications Available