FS ENCLOSURE 72H X 36W X 18D

Item #: 0930135

Cat #: SCE723618FS

UPC:

$ 1893.88 EA
Company wide:
0 in stock
Documents & Guides
SAGINAW SCE-723618FS

Overview

SAGINAW SCE-723618FS
Also known as: SCE723618FS, SAGSCE723618FS

Specifications

Depth: 18 in
Height: 72 in
Width: 36 in
Material: Carbon Steel
Depth: 18 in
Width: 36 in
Height: 72 in
Material: Carbon Steel