
Weatherproof Cover, 1-Gang, Universal, Vertical, Expandable, Aluminum, Bronze
Item #: 0930105
Cat #: MX4280Z
UPC: 092326117395
$ 44.18 EA
Company wide:
120
in stock
Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Metallic, In-Use Cover, Depth: 2" to 3-1/2". Bronze. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for up to 55 possible configurations.
Overview
1-Gang, Vertical Mount, Weatherproof, Metallic, In-Use Cover, Depth: 2" to 3-1/2". Bronze. Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for up to 55 possible configurations.
Revolutionary patented design expands from 1 in. to 3-1/2 in. for in-use needs Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI Lockable open or closed and fits fullsize padlock Adapter, gasket, mounting hardware and instructions included Extra Duty® rated Vertical mount
Also known as: 092326117395, MX4280Z, TYMMX4280Z
Features & Benefits
- Revolutionary patented design expands from 1 in. to 3-1/2 in. for in-use needs
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable open or closed and fits fullsize padlock
- Adapter, gasket, mounting hardware and instructions included
- Extra Duty® rated
- Vertical mount
- N/A
Specifications
| Depth: | 3 1/2 in |
| Mounting: | Vertical |
| Gangs: | 1 |
| Color: | Bronze |
| Standards: | California Proposition 65 |
| Depth: | 3 1/2 in |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Color: | Bronze |