Flush Pushbutton, White, M22

Item #: 0930101

Cat #: M22S-DR-W

UPC: 786685275451

$ 11.76 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, White, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, White, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

M22 Modular Pushbutton Operator M22 Modular Pushbutton Operator, 22.5 mm, Flush, Maintained, Non-illuminated, Bezel: Black, Button: White, IP67, IP69K, NEMA 4x, 13

Also known as: 786685275451, M22S-DR-W, CUTM22SDRW

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22