220632 Cdm T9 Elite 210w/942/u/e Na

Item #: 0930000

Cat #: CDM T9 ELITE 210W/

UPC: 046677220631

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Lamp Type: Cdm T9 Elite 210w/942/u/e Na, Volts: 309 V, Watts: 210 W, Application: General Lighting, Color Rendering Index: 90, Base: Pgz18, Life Average Rated:20,000 H, Finish: Clear, Color Temp: 4,200 K, Light Output: 23,100 Lumens

Overview

Lamp Type: Cdm T9 Elite 210w/942/u/e Na, Volts: 309 V, Watts: 210 W, Application: General Lighting, Color Rendering Index: 90, Base: Pgz18, Life Average Rated:20,000 H, Finish: Clear, Color Temp: 4,200 K, Light Output: 23,100 Lumens
Also known as: 046677220631, CDM T9 ELITE 210W/, PHICDMT9ELITE210W

Specifications

Color: Clear
Wattage: 210
Color: Clear
Wattage: 210