RadioRA 2 Wall Mount Keypad, Ivory

Item #: 0929965

Cat #: RRD-W4S-IV

UPC: 027557989367

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Ivory.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Ivory.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in ivory

Also known as: 027557989367, RRD-W4S-IV, LUTRRDW4SIV

Specifications

Type: Keypad, 4 Button
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Color: Ivory
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2