2
more

30A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On, Switching Neutral
Item #: 0929926
Cat #: BAB2030C
UPC: 786679391204
$ 475.13 EA
Company wide:
0
in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 30 Amp, 120/240 Vac, 10 Kaic, Switching Neutral
Overview
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 30 Amp, 120/240 Vac, 10 Kaic, Switching Neutral
Also known as: 786679391204, BAB2030C, CUTBAB2030C
Specifications
| Poles: | 2 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Mounting: | Bolt On |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |