Heat Shrink, WR: 12 - 10, Color: Yellow, 250/PK

Item #: 0929916

Cat #: MH10BCK

UPC: 054007063018

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Wire Range: 12 - 10, Color: Yellow, 250/PK

Overview

Heat Shrink, Wire Range: 12 - 10, Color: Yellow, 250/PK

3MÖ ScotchlokÖ Heat Shrink Butt Connector is color-coded for quick and easy identification of the wire size required. This versatile connector has a seamless barrel that is covered by see-through, pre-insulated transparent tubing to provide seal resistance to water, salt and other contaminants when crimped and shrunk. The heat shrink tubing offers better pullout strength and strain relief when shrunk. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007063018, MH10BCK, MMMMH10BCK

Specifications

Material: Polyolefin
Material: Polyolefin