1000W 120V Wall Heater, White, w/stat

Item #: 0929878

Cat #: CSC101TW

UPC: 027418675088

$ 174.75 EA
Company wide:
0 in stock
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille and Thermostat), 1000W 120V, White *Cadet Part # 67508*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille and Thermostat), 1000W 120V, White *Cadet Part # 67508*

Com-Pak Complete Unit w/Thermostat

Also known as: 027418675088, CSC101TW, CDTCSC101TW, Cadet

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Family / Style: ComPak
Volts AC: 120
Wattage: 1000
Family / Style: ComPak
Color: White
Mounting: Wall