Occupancy Sensor Switch, 6A, Maestro, IV

Item #: 0929855

Cat #: MS-OPS6M2-DV-IV

UPC: 027557984171

$ 52.29 EA
Company wide:
6 in stock
Maestro Occupancy Sensor Switch & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Color: Ivory.

Overview

Maestro Occupancy Sensor Switch & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Color: Ivory.

Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in ivory

Also known as: 027557984171, MS-OPS6M2-DV-IV, LUTMSOPS6M2DVIV

Specifications

Amps: 6, 3
Family / Style: Maestro
Poles: 1
Color: Ivory
Mounting: Knuckle
Type: Occupancy
Angle: 180°
Amps: 6, 3
Poles: 1
Mounting: Knuckle
Angle: 180°
Family / Style: Maestro
Color: Ivory
Type: Occupancy