6 Watt T5 Blacklight Blue Fluorescent Bulb

Item #: 0929722

Cat #: F6T5/BLB-I

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent, Blacklight Lamp, 6W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Length: 11 in.

Overview

Fluorescent, Blacklight Lamp, 6W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Length: 11 in.
Also known as: F6T5/BLB-I, GNRF6T5BLBI

Specifications

Material: Glass
Wattage: 6
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Material: Glass
Light Technology: Fluorescent
Wattage: 6
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)