Weatherproof-In-Use Box, 2-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 0929691

Cat #: DBVR2C

UPC: 018997039644

$ 38.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 2-Gang, Vertical Mount, Non-Metallic, In-Use Cover, Depth: 3.847 Inch. Cubic Inches: 34.0 Inch. Color: Clear. Includes: Wall Plate, (2) NM Cable Connectors, Installation Screws.

Overview

Weatherproof-In-Use Box, 2-Gang, Vertical Mount, Non-Metallic, In-Use Cover, Depth: 3.847 Inch. Cubic Inches: 34.0 Inch. Color: Clear. Includes: Wall Plate, (2) NM Cable Connectors, Installation Screws.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997039644, DBVR2C, ARLDBVR2C

Specifications

Width: 6.888 in
Height: 7.159 in
Gangs: 2
Mounting: Vertical
Material: Plastic
Depth: 5.142 in
Color: White/Clear
Cubic Inches: 22 in³
Width: 6.888 in
Gangs: 2
Material: Plastic
Color: White/Clear
Height: 7.159 in
Mounting: Vertical
Depth: 5.142 in
Cubic Inches: 22 in³