
7-1/2" RESI-MASTER™ Heavy-Duty Short Auger, 1"
Item #: 0929542
Cat #: 35-898
UPC: 783250632923
Company wide:
0
in stock
Documents & Guides
Auger Bit, Heavy-Duty Construction, Bit Diameter: 1 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Flute Type: Single-Helix, Twist Length: 5 Inch, Cutting Edge Angle: 62 Degrees
Overview
Auger Bit, Heavy-Duty Construction, Bit Diameter: 1 Inch, Shank Diameter: 7/16 Inch, Overall Length: 7-1/2 Inch, Flute Type: Single-Helix, Twist Length: 5 Inch, Cutting Edge Angle: 62 Degrees
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250632923, 35-898, IDE35898
Specifications
No Specifications Available