PVC Coated Conduit Outlet Box, Type: GUAC, (2) 2" Hub, Aluminum

Item #: 0929500

Cat #: PRGUAC69

UPC: 784011205905

$ 1192.66 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAC, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (2) 2 Inch , Opening: 5 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.

Overview

PVC Coated Conduit Outlet Box, Type: GUAC, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (2) 2 Inch , Opening: 5 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.

PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011205905, PRGUAC69, RRYPRGUAC69

Specifications

Color: Gray
Diameter: 2 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 2 in