300W Explosion Proof Fixture

Item #: 0929455

Cat #: XPIC75G

UPC:

Company wide:
0 in stock
Documents & Guides
XPI, Explosion Proof, 300w Incandescent fixture max, 240v Max, Ceiling mount, Guard.

Overview

XPI, Explosion Proof, 300w Incandescent fixture max, 240v Max, Ceiling mount, Guard.
Also known as: XPIC75G, RIGXPIC75G

Specifications

Base: Medium Screw (E26)
Wattage: 150
Volts AC: 250
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Volts AC: 250
Mounting: Ceiling
Wattage: 150
Light Technology: Incandescent