T5 Wet Location/Hose Down Fixture

Item #: 0929451

Cat #: FPF2T5HO43LUSS

UPC:

Company wide:
0 in stock
Documents & Guides
3-Lamp Fixture, FPF2 Series, T5-HO, Length: 4', 120-277V, Includes: SS End Caps, Mini Plug Receptacle (3 Pin), 6' Quick Disconnect Cord (3 Pin), Alzak Reflector, 12” SS Chain Mounting. *** Not Explosion Proof ***

Overview

3-Lamp Fixture, FPF2 Series, T5-HO, Length: 4', 120-277V, Includes: SS End Caps, Mini Plug Receptacle (3 Pin), 6' Quick Disconnect Cord (3 Pin), Alzak Reflector, 12” SS Chain Mounting. *** Not Explosion Proof ***
Also known as: FPF2T5HO43LUSS, RIGFPF2T5HO43LUSS

Specifications

Wattage: 54
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277