4' T8 Hazardous Location Fixture

Item #: 0929448

Cat #: MHD226542U-HL

UPC:

Company wide:
0 in stock
Documents & Guides
2-Lamp Fixture, MHD2 Series, T8, Hub Size: 3/4", Length: 4', 120/277V, Fluorescent, Features: Hi-Lumen Ballast, Marine Outdoor Listed.

Overview

2-Lamp Fixture, MHD2 Series, T8, Hub Size: 3/4", Length: 4', 120/277V, Fluorescent, Features: Hi-Lumen Ballast, Marine Outdoor Listed.

2-Lamp Fixture, MHD2 Series, T8, Hub Size: 3/4", Length: 4', 120/277V, Fluorescent, Features: Hi-Lumen Ballast, Marine Outdoor Listed.

Also known as: MHD226542U-HL, RIGMHD226542UHL, sparkey

Specifications

Wattage: 32
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277