13W DOUBLE 4100K GX23-2 PRO ECO

Item #: 0929320
Cat #: PL13D/41/ECO
UPC: 807154191505
$ 4.59 EA
Company wide:
0 in stock

Overview

13W DOUBLE 4100K GX23-2
Also known as: 807154191505, PL13D/41/ECO, HCO109150

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 900
Light Technology: Fluorescent
Base: 2-Pin (GX23-2)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Lumens: 900
Base: 2-Pin (GX23-2)

Customer Reviews

No reviews for this product
(0)