Halogen Lamp, 1500W, T3, 120V

Item #: 0929304

Cat #: Q1500T3/CL/120V

UPC: 031293495709

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 1500 Watt, 120 Volt, T3, R7S Base, Double Ended

Overview

Halogen Lamp, 1500 Watt, 120 Volt, T3, R7S Base, Double Ended
Also known as: 031293495709, Q1500T3/CL/120V, EIKQ1500T3CL120V

Specifications

Wattage: 1500
Shape: T3 (Tubular)
Volts AC: 120
Lumens: 33000
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Wattage: 1500
Volts AC: 120
Base: Recessed Single Contact (R7s)
Shape: T3 (Tubular)
Lumens: 33000
Light Technology: Halogen