MOLD,CABLE TO CABLE

Item #: 0929289

Cat #: TACY9Y0

UPC: 782856231578

Company wide:
0 in stock
Documents & Guides
CAD TACY9Y0 MOLD CABLE TO CAB

Overview

CAD TACY9Y0 MOLD CABLE TO CAB
Also known as: 782856231578, TACY9Y0, CADTACY9Y0

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Standard rope gasket provides proper seal to the enclosure
  • HG Filter Fan Exhaust Grilles have unique click-fit design which quickly install on enclosure sides. This HG Filter Fan Exhaust Grille fits HF09 fans, HG0900503 item measures 9-inch colored Black rated IP55.
  • Hinged grille remains attached after opening
  • Size range from 4 inch (102 mm) to 13 inch (325 mm)
  • Free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.)

Specifications

Type: Horizontal Tee
Type: Horizontal Tee