Dit Dcf885b 20v Max 1/4" Impact Dri

Item #: 0929154

Cat #: DCF885B

UPC: 885911249225

Company wide:
0 in stock
Documents & Guides
DEW DCF885B 20V IMPACT BARE T

Overview

DEW DCF885B 20V IMPACT BARE T

The DCF885B 20 V MAX* Lithium Ion 1/4 IN Impact Driver is compact and lightweight for fitting in tight spaces and increasing productivity. Three LEDs make it ideal for working in the dark. Belt hook allows user to be mobile.

Also known as: 885911249225, DCF885B, DEWDCF885B

Specifications

Volts DC: 20
Volts DC: 20