315A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0929111

Cat #: LA070URD31KI0315

UPC: 079458153781

Company wide:
0 in stock
Documents & Guides
315Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

315Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458153781, LA070URD31KI0315, LFULA070URD31KI031

Specifications

Volts AC: 700
Amps: 315
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Volts AC: 700
Speed: Very Fast Acting
Amps: 315
Type: Semi Conductor Fuse