Under Cabinet LED

Item #: 0929108

Cat #: RAZ18 M6

UPC: 745976885137

Company wide:
0 in stock
Documents & Guides
Under Cabinet LEDLED Under Cabinet Light, 18", 6 LED, 3000K, 85CRI, Dimmable

Overview

Under Cabinet LEDLED Under Cabinet Light, 18", 6 LED, 3000K, 85CRI, Dimmable
Also known as: 745976885137, RAZ18 M6, LITRAZ18

Specifications

Color Temperature: 3000 (Warm White)
Length: 18 in
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Material: Aluminum
Dimmable: Yes
Length: 18 in
Light Technology: LED