ULA BRACE, 2"@ 14 FT

Item #: 0929094

Cat #: 403202C

UPC: 810039361870

$ 92.08 EA
Company wide:
0 in stock
Documents & Guides
UNR 403202C ULA BRACE 2"@14'

Overview

UNR 403202C ULA BRACE 2"@14'
Also known as: 810039361870, 403202C, UNR403202C

Specifications

Length: 168 in
Size: 2 in
Color: Silver
Material: Aluminum
Family / Style: ULA
Weight: 21.00 lbs
Length: 168 in
Color: Silver
Family / Style: ULA
Size: 2 in
Material: Aluminum
Weight: 21.00 lbs