50A Quick-Acting Fuse, Current-Limiting, Class-J, 600V

Item #: 0929044

Cat #: JKS-50

UPC: 051712630504

$ 113.07 EA
Company wide:
31 in stock
Documents & Guides
50 Amp, Class J, Quick-Acting Fuse, Current-Limiting, 600 Volt AC, Single-Element, Provides Superior Short-Circuit Protection, Protects Low Interrupting Capacity Circuit Breakers, Well Suited for Lighting and Heating Circuits and Other Non-Inductive Loads

Overview

50 Amp, Class J, Quick-Acting Fuse, Current-Limiting, 600 Volt AC, Single-Element, Provides Superior Short-Circuit Protection, Protects Low Interrupting Capacity Circuit Breakers, Well Suited for Lighting and Heating Circuits and Other Non-Inductive Loads

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712630504, JKS-50, BUSJKS50

Specifications

Speed: Fast Acting
Class: J
Volts AC: 600
Amps: 50
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 600
Mounting: Cartridge
Class: J
Amps: 50
Interrupt Rating AC: 200 kA