Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K

Item #: 0928995
Cat #: FB40/T12/CWSupreme/6
UPC: 046677423087
$ 17.84 EA
Company wide:
248 in stock
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7*

Overview

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7*
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423087, FB40/T12/CWSupreme/6, PHIFB40T12CWSUPREM

Specifications

Color Temperature: 4100 (Cool White)
Shape: T12-6U (U-Bend)
Wattage: 40
Lumens: 2300
Color Rendering Index (CRI): 90
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Shape: T12-6U (U-Bend)
Lumens: 2300
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)