Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K

Item #: 0928995

Cat #: FB40/T12/CW Supreme/6

UPC: 046677423087

$ 28.27 EA
Company wide:
21 in stock
Documents & Guides
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Overview

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.

Also known as: 046677423087, FB40/T12/CW Supreme/6, PHIFB40T12CWSUPRE*

Specifications

Color Temperature: 4100 (Cool White)
Shape: T12-6U (U-Bend)
Wattage: 40
Lumens: 2300
Color Rendering Index (CRI): 90
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Shape: T12-6U (U-Bend)
Lumens: 2300
Length: 22.438 in
Base: Medium Bi-Pin (G13)