Outlet with Cover

Item #: 0928984

Cat #: 97W75-S

UPC: 078477519639

$ 138.80 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt 3 Phase, NEMA L15-20, 3p, 4w, Grounding, Wetguard, Locking Single Outlet Industrial Grade, Yellow

Overview

20 Amp, 250 Volt 3 Phase, NEMA L15-20, 3p, 4w, Grounding, Wetguard, Locking Single Outlet Industrial Grade, Yellow

20 Amp, 250 Volt 3 Phase, NEMA L15-20, 3P, 4W, Grounding, Wetguard, Locking Single Outlet Industrial Grade, Yellow

Also known as: 078477519639, 97W75-S, LEV97W75S

Specifications

IP/NEMA Rating: IP66
Type: Cover, Outlet
Amps: 20
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Amps: 20
Color: Yellow
Type: Cover, Outlet
NEMA Configuration: 1-15R